Shop MITSUBOSHI
See all product information
Create Account
Narrow V-Belt, Metric, XSPB1650, SPB, NR, SBR, 1650 mm, 16.3-mm Top Width
- Mfr # SPBX1650
- Zoro # G002601295
product price:Â
$
43.59
/ea
Key Features
Belt Series
Metric
V-Belt Section
SPB
Industry Number
XSPB1650
Number of Ribs
1
Top Width
16.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPBX1650
- Zoro #
- G002601295
- UPC #
- 34494090520
- Country of Origin
- Japan
- Item
- Narrow V-Belt
- Belt Series
- Metric
- V-Belt Section
- SPB
- Industry Number
- XSPB1650
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 0.794651869793814 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Nil
Dimensions
- Top Width
- 16.3 mm
- Thickness
- 13 mm
- Outside Length
- 1650 mm
- Height
- 13mm
- Width
- 16.3mm
- Length
- 1650mm
Description
Metric Cogged V-Belt SPB Type, 16.3mm x 1650mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.