
Polymax Banded Wide-Angle V-Belt, 5 Ribs, 11mm wide x 2120mm long
Mfr # 5R11M2120
Zoro # G806120848
product price: $285.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
11M
Outside Length
2120 mm
Number of Ribs
5
Top Width
11 mm
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5R11M2120
Zoro #
G806120848
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
2120 mm
Top Width
11 mm
Height
7 mm
Details
V-Belt Type
11M
Number of Ribs
5
Banded Belt
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.