Shop MITSUBOSHI

Polyurethene V-Belt 6.0mm W 440mm L

  • Mfr # MB440

  • Zoro # G106120180


product price:  $11.69
/ea

Key Features

Outside Length
440 mm
Belt Series
MB
Temp. Range
14 Degrees to 176 Degrees F
Material
Polyurethane
Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB440
Zoro #
G106120180
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
440 mm
Thickness
4 mm
Top Width
6 mm

Details

Item
V-Belt
Belt Series
MB
Temp. Range
14 Degrees to 176 Degrees F
Material
Polyurethane
Reinforcing Cord Material
Polyester
Number of Ribs
1
Industry Number
MB440

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.