Shop MITSUBOSHI

Polyurethene V-Belt 6.0mm W 500mm L

  • Mfr # MB500

  • Zoro # G206120721


product price:  $13.99
/ea

Key Features

Material
Polyurethane
Top Width
6 mm
Reinforcing Cord Material
Polyester
Thickness
4 mm
Industry Number
MB500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB500
Zoro #
G206120721
UPC #
34494035965
Country of Origin
Japan

Dimensions

Top Width
6 mm
Thickness
4 mm
Outside Length
500 mm

Details

Material
Polyurethane
Reinforcing Cord Material
Polyester
Item
V-Belt
Industry Number
MB500
Number of Ribs
1
Belt Series
MB
Temp. Range
14 Degrees to 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.