Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raw Edged Cogged V-Belt A Type, 1/2" x 136"

  • Mfr # AX136

  • Zoro # G906121516


product price: $25.15
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX136
Top Width
1/2 in
Height
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX136
Zoro #
G906121516
UPC #
34494028301
Country of Origin
Japan

Dimensions

Top Width
1/2 in
Height
0.34 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX136

Description

Raw Edged Cogged V-Belt A Type, 1/2" x 136"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.