CX228 Cogged, Classical V-Belt, 228 in Outside Length, 7/8 in Top Width

  • Mfr # CX228

  • Zoro # G106118958


product price: $85.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX228
Outside Length
228 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX228
Zoro #
G106118958
UPC #
34494030045
Country of Origin
Japan

Dimensions

Outside Length
228 in
Top Width
7/8 in
Height
0.562 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX228

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 228"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.