Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 180'' Long x 27 Ribs Wide - 180J27

  • Mfr # 180J27

  • Zoro # G202601415


product price:  $51.19
/ea

Key Features

Industry Number
180J27
Number of Ribs
27
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
0.299 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180J27
Zoro #
G202601415
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
18Inch
Width
2.4874Inch
Top Width
63.18 mm
Thickness
3.8 mm
Outside Length
18 in

Details

Industry Number
180J27
Number of Ribs
27
Material
Chloroprene / EPDM
Weight
0.299 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 180'' Long x 27 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.