
Ribstar Belt V-Ribbed - J Series 180'' Long x 60 Ribs Wide - 180J60
Mfr # 180J60
Zoro # G402596818
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Industry Number
180J60
Number of Ribs
60
Material
Chloroprene Rubber
Height
0.15Inch
Width
5.5276Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180J60
Zoro #
G402596818
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
5.5276Inch
Length
18Inch
Details
Industry Number
180J60
Number of Ribs
60
Material
Chloroprene Rubber
Weight
0.665 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 180'' Long x 60 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.