Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 20'' Long x 28 Ribs Wide - 200J28
Mfr # 200J28
Zoro # G702599946
product price:Â $53.15
/eaKey Features
Industry Number
200J28
Number of Ribs
28
Material
Chloroprene / EPDM
Weight
0.345 lb
Length
20Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200J28
Zoro #
G702599946
UPC #
-
Country of Origin
Japan
Dimensions
Length
20Inch
Height
0.15Inch
Width
2.5795Inch
Top Width
65.52 mm
Outside Length
20 in
Thickness
3.8 mm
Details
Industry Number
200J28
Number of Ribs
28
Material
Chloroprene / EPDM
Weight
0.345 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 20'' Long x 28 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.