Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 24'' Long x 37 Ribs Wide - 240J37

  • Mfr # 240J37

  • Zoro # G802597811


product price:  $64.35
/ea

Key Features

Industry Number
240J37
Number of Ribs
37
Material
Chloroprene / EPDM
Width
3.4087Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240J37
Zoro #
G802597811
UPC #
-
Country of Origin
Japan

Dimensions

Width
3.4087Inch
Height
0.15Inch
Length
24Inch
Top Width
86.58 mm
Outside Length
24 in
Thickness
3.8 mm

Details

Industry Number
240J37
Number of Ribs
37
Material
Chloroprene / EPDM
Weight
0.547 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 24'' Long x 37 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.