Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 24'' Long x 58 Ribs Wide - 240J58

  • Mfr # 240J58

  • Zoro # G802598474


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Industry Number
240J58
Number of Ribs
58
Material
Chloroprene / EPDM
Width
5.3433Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240J58
Zoro #
G802598474
UPC #
-
Country of Origin
Japan

Dimensions

Width
5.3433Inch
Height
0.15Inch
Length
24Inch
Thickness
3.8 mm
Top Width
135.72 mm
Outside Length
24 in

Details

Industry Number
240J58
Number of Ribs
58
Material
Chloroprene / EPDM
Weight
0.857 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
V-Belt Section
J

Description

V-Ribbed - J Series 24'' Long x 58 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.