
Ribstar Belt V-Ribbed - J Series 26'' Long x 2 Ribs Wide - 260J2 (Discontinued)
- Mfr # 260J2
- Zoro # G802599044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260J2
Zoro #
G802599044
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.1843Inch
Length
26Inch
Height
0.15Inch
Details
Industry Number
260J2
Number of Ribs
2
Material
Chloroprene Rubber
Weight
0.032 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 26'' Long x 2 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.