Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 26'' Long x 23 Ribs Wide - 260J23

  • Mfr # 260J23

  • Zoro # G202599316


product price:  $40.89
/ea

Key Features

Industry Number
260J23
Number of Ribs
23
Material
Chloroprene / EPDM
Height
0.15Inch
Length
26Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260J23
Zoro #
G202599316
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
26Inch
Width
2.1189Inch
Outside Length
26 in
Thickness
3.8 mm
Top Width
53.82 mm

Details

Industry Number
260J23
Number of Ribs
23
Material
Chloroprene / EPDM
Weight
0.368 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 26'' Long x 23 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.