Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 26'' Long x 38 Ribs Wide - 260J38

  • Mfr # 260J38

  • Zoro # G102600082


product price:  $73.49
/ea

Key Features

Industry Number
260J38
Number of Ribs
38
Material
Chloroprene / EPDM
Width
3.5008Inch
Weight
0.609 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260J38
Zoro #
G102600082
UPC #
-
Country of Origin
Japan

Dimensions

Width
3.5008Inch
Length
26Inch
Height
0.15Inch
Outside Length
26 in
Top Width
88.92 mm
Thickness
3.8 mm

Details

Industry Number
260J38
Number of Ribs
38
Material
Chloroprene / EPDM
Weight
0.609 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 26'' Long x 38 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.