Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 26'' Long x 39 Ribs Wide - 260J39
Mfr # 260J39
Zoro # G702600079
product price:Â $75.55
/eaKey Features
Industry Number
260J39
Number of Ribs
39
Material
Chloroprene / EPDM
Height
0.15Inch
Length
26Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
260J39
Zoro #
G702600079
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
26Inch
Width
3.5929Inch
Top Width
91.26 mm
Outside Length
26 in
Thickness
3.8 mm
Details
Industry Number
260J39
Number of Ribs
39
Material
Chloroprene / EPDM
Weight
0.625 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 26'' Long x 39 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.