
Ribstar Belt V-Ribbed - J Series 27'' Long x 20 Ribs Wide - 270J20 (Discontinued)
- Mfr # 270J20
- Zoro # G902600374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270J20
Zoro #
G902600374
UPC #
-
Country of Origin
Japan
Dimensions
Length
27Inch
Height
0.15Inch
Width
1.8425Inch
Details
Industry Number
270J20
Number of Ribs
20
Material
Chloroprene Rubber
Weight
0.333 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 27'' Long x 20 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.