Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 27'' Long x 28 Ribs Wide - 270J28

  • Mfr # 270J28

  • Zoro # G702600635


product price:  $54.25
/ea

Key Features

Industry Number
270J28
Number of Ribs
28
Material
Chloroprene / EPDM
Weight
0.466 lb
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270J28
Zoro #
G702600635
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
27Inch
Width
2.5795Inch
Outside Length
27 in
Thickness
3.8 mm
Top Width
65.52 mm

Details

Industry Number
270J28
Number of Ribs
28
Material
Chloroprene / EPDM
Weight
0.466 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 27'' Long x 28 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.