Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 27'' Long x 34 Ribs Wide - 270J34

  • Mfr # 270J34

  • Zoro # G102600556


product price:  $65.89
/ea

Key Features

Industry Number
270J34
Number of Ribs
34
Material
Chloroprene / EPDM
Weight
0.565 lb
Width
3.1323Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270J34
Zoro #
G102600556
UPC #
-
Country of Origin
Japan

Dimensions

Width
3.1323Inch
Height
0.15Inch
Length
27Inch
Thickness
3.8 mm
Top Width
79.56 mm
Outside Length
27 in

Details

Industry Number
270J34
Number of Ribs
34
Material
Chloroprene / EPDM
Weight
0.565 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J

Description

V-Ribbed - J Series 27'' Long x 34 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.