
Ribstar Belt V-Ribbed - J Series 27'' Long x 46 Ribs Wide - 270J46 (Discontinued)
- Mfr # 270J46
- Zoro # G402601048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270J46
Zoro #
G402601048
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
4.2378Inch
Length
27Inch
Details
Industry Number
270J46
Number of Ribs
46
Material
Chloroprene Rubber
Weight
0.765 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 27'' Long x 46 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.