
Ribstar Belt V-Ribbed - J Series 28'' Long x 18 Ribs Wide - 280J18
Mfr # 280J18
Zoro # G102596736
product price: $27.99
/eaKey Features
Industry Number
280J18
Number of Ribs
18
Material
Chloroprene Rubber
Weight
0.31 lbs
Length
28Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
280J18
Zoro #
G102596736
UPC #
-
Country of Origin
Japan
Dimensions
Length
28Inch
Width
1.6583Inch
Height
0.15Inch
Details
Industry Number
280J18
Number of Ribs
18
Material
Chloroprene Rubber
Weight
0.31 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 28'' Long x 18 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.