
Ribstar Belt V-Ribbed - J Series 28.5'' Long x 60 Ribs Wide - 285J60 (Discontinued)
- Mfr # 285J60
- Zoro # G102597801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
285J60
Zoro #
G102597801
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
5.5276Inch
Length
28.5Inch
Details
Industry Number
285J60
Number of Ribs
60
Material
Chloroprene Rubber
Weight
lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 28.5'' Long x 60 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.