Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 29'' Long x 28 Ribs Wide - 290J28
Mfr # 290J28
Zoro # G502598927
product price:Â $50.85
/eaKey Features
Industry Number
290J28
Number of Ribs
28
Material
Chloroprene / EPDM
Width
2.5795Inch
Length
29Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290J28
Zoro #
G502598927
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.5795Inch
Length
29Inch
Height
0.15Inch
Thickness
3.8 mm
Outside Length
29 in
Top Width
65.52 mm
Details
Industry Number
290J28
Number of Ribs
28
Material
Chloroprene / EPDM
Weight
0.5 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 29'' Long x 28 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.