
Ribstar Belt V-Ribbed - J Series 29'' Long x 4 Ribs Wide - 290J4 (Discontinued)
- Mfr # 290J4
- Zoro # G502598859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290J4
Zoro #
G502598859
UPC #
-
Country of Origin
Japan
Dimensions
Length
29Inch
Height
0.15Inch
Width
0.3685Inch
Details
Industry Number
290J4
Number of Ribs
4
Material
Chloroprene Rubber
Weight
0.071 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 29'' Long x 4 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.