Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 29'' Long x 51 Ribs Wide - 290J51

  • Mfr # 290J51

  • Zoro # G802599259


product price:  $92.69
/ea

Key Features

Industry Number
290J51
Number of Ribs
51
Material
Chloroprene / EPDM
Width
4.6984Inch
Length
29Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
290J51
Zoro #
G802599259
UPC #
-
Country of Origin
Japan

Dimensions

Width
4.6984Inch
Length
29Inch
Height
0.15Inch
Top Width
119.34 mm
Outside Length
29 in
Thickness
3.8 mm

Details

Industry Number
290J51
Number of Ribs
51
Material
Chloroprene / EPDM
Weight
0.911 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 29'' Long x 51 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.