
Ribstar Belt V-Ribbed - J Series 29'' Long x 54 Ribs Wide - 290J54 (Discontinued)
- Mfr # 290J54
- Zoro # G302599322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290J54
Zoro #
G302599322
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
29Inch
Width
4.9748Inch
Details
Industry Number
290J54
Number of Ribs
54
Material
Chloroprene Rubber
Weight
0.965 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 29'' Long x 54 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.