
Ribstar Belt V-Ribbed - J Series 30'' Long x 12 Ribs Wide - 300J12 (Discontinued)
- Mfr # 300J12
- Zoro # G402596061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300J12
Zoro #
G402596061
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.1055Inch
Length
30Inch
Height
0.15Inch
Details
Industry Number
300J12
Number of Ribs
12
Material
Chloroprene Rubber
Weight
0.222 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 30'' Long x 12 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.