Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 30'' Long x 17 Ribs Wide - 300J17

  • Mfr # 300J17

  • Zoro # G502596572


product price:  $33.65
/ea

Key Features

Industry Number
300J17
Number of Ribs
17
Material
Chloroprene / EPDM
Length
30Inch
Weight
0.314 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300J17
Zoro #
G502596572
UPC #
-
Country of Origin
Japan

Dimensions

Length
30Inch
Width
1.5661Inch
Height
0.15Inch
Top Width
39.78 mm
Thickness
3.8 mm
Outside Length
30 in

Details

Industry Number
300J17
Number of Ribs
17
Material
Chloroprene / EPDM
Weight
0.314 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J

Description

V-Ribbed - J Series 30'' Long x 17 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.