
Ribstar Belt V-Ribbed - J Series 30'' Long x 3 Ribs Wide - 300J3 (Discontinued)
- Mfr # 300J3
- Zoro # G702596754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300J3
Zoro #
G702596754
UPC #
-
Country of Origin
Japan
Dimensions
Length
30Inch
Height
0.15Inch
Width
0.2764Inch
Details
Industry Number
300J3
Number of Ribs
3
Material
Chloroprene Rubber
Weight
0.055 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 30'' Long x 3 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.