Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 31'' Long x 15 Ribs Wide - 310J15

  • Mfr # 310J15

  • Zoro # G302597977


product price:  $27.85
/ea

Key Features

Industry Number
310J15
Number of Ribs
15
Material
Chloroprene / EPDM
Width
1.3819Inch
Length
31Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310J15
Zoro #
G302597977
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.3819Inch
Length
31Inch
Height
0.15Inch
Outside Length
31 in
Top Width
35.1 mm
Thickness
3.8 mm

Details

Industry Number
310J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.286 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 31'' Long x 15 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.