Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 31'' Long x 44 Ribs Wide - 310J44

  • Mfr # 310J44

  • Zoro # G902598343


product price:  $82.39
/ea

Key Features

Industry Number
310J44
Number of Ribs
44
Material
Chloroprene / EPDM
Width
4.0535Inch
Weight
0.84 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310J44
Zoro #
G902598343
UPC #
-
Country of Origin
Japan

Dimensions

Width
4.0535Inch
Length
31Inch
Height
0.15Inch
Outside Length
31 in
Top Width
102.96 mm
Thickness
3.8 mm

Details

Industry Number
310J44
Number of Ribs
44
Material
Chloroprene / EPDM
Weight
0.84 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 31'' Long x 44 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.