Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 31'' Long x 50 Ribs Wide - 310J50
Mfr # 310J50
Zoro # G302598851
product price:Â $92.69
/eaKey Features
Industry Number
310J50
Number of Ribs
50
Material
Chloroprene / EPDM
Length
31Inch
Weight
0.955 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
310J50
Zoro #
G302598851
UPC #
-
Country of Origin
Japan
Dimensions
Length
31Inch
Height
0.15Inch
Width
4.6063Inch
Top Width
117 mm
Thickness
3.8 mm
Outside Length
31 in
Details
Industry Number
310J50
Number of Ribs
50
Material
Chloroprene / EPDM
Weight
0.955 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J
Description
V-Ribbed - J Series 31'' Long x 50 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.