Ribstar Belt V-Ribbed - J Series 31'' Long x 51 Ribs Wide - 310J51

  • Mfr # 310J51

  • Zoro # G902598817


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Industry Number
310J51
Number of Ribs
51
Material
Chloroprene Rubber
Width
4.6984Inch
Length
31Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310J51
Zoro #
G902598817
UPC #
-
Country of Origin
Japan

Dimensions

Width
4.6984Inch
Length
31Inch
Height
0.15Inch

Details

Industry Number
310J51
Number of Ribs
51
Material
Chloroprene Rubber
Weight
0.974 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 31'' Long x 51 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.