Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 34'' Long x 26 Ribs Wide - 340J26

  • Mfr # 340J26

  • Zoro # G602597059


product price:  $49.15
/ea

Key Features

Industry Number
340J26
Number of Ribs
26
Material
Chloroprene / EPDM
Width
2.3953Inch
Weight
0.545 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
340J26
Zoro #
G602597059
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.3953Inch
Height
0.15Inch
Length
34Inch
Top Width
60.84 mm
Thickness
3.8 mm
Outside Length
34 in

Details

Industry Number
340J26
Number of Ribs
26
Material
Chloroprene / EPDM
Weight
0.545 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G

Description

V-Ribbed - J Series 34'' Long x 26 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.