
Ribstar Belt V-Ribbed - J Series 35'' Long x 37 Ribs Wide - 350J37
Mfr # 350J37
Zoro # G502598682
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Industry Number
350J37
Number of Ribs
37
Material
Chloroprene Rubber
Length
35Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350J37
Zoro #
G502598682
UPC #
-
Country of Origin
Japan
Dimensions
Length
35Inch
Height
0.15Inch
Width
3.4087Inch
Details
Industry Number
350J37
Number of Ribs
37
Material
Chloroprene Rubber
Weight
0.798 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 35'' Long x 37 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.