Shop MITSUBOSHI

Ribstar Belt V-Ribbed - L Series 76.5'' Long x 32 Ribs Wide - 765L32

  • Mfr # 765L32

  • Zoro # G302600622


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Industry Number
765L32
Number of Ribs
32
Material
Chloroprene / EPDM
Height
0.295Inch
Width
5.9212Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765L32
Zoro #
G302600622
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.295Inch
Width
5.9212Inch
Length
76.5Inch
Thickness
7.5 mm
Top Width
150.4 mm
Outside Length
76.5 in

Details

Industry Number
765L32
Number of Ribs
32
Material
Chloroprene / EPDM
Weight
2.742 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
L
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - L Series 76.5'' Long x 32 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.