Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 35'' Long x 47 Ribs Wide - 350J47
Mfr # 350J47
Zoro # G702599168
product price:Â $89.95
/eaKey Features
Industry Number
350J47
Number of Ribs
47
Material
Chloroprene / EPDM
Width
4.3299Inch
Weight
1.013 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
350J47
Zoro #
G702599168
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.3299Inch
Length
35Inch
Height
0.15Inch
Thickness
3.8 mm
Outside Length
35 in
Top Width
109.98 mm
Details
Industry Number
350J47
Number of Ribs
47
Material
Chloroprene / EPDM
Weight
1.013 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 35'' Long x 47 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.