Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 35'' Long x 50 Ribs Wide - 350J50

  • Mfr # 350J50

  • Zoro # G802599112


product price:  $95.79
/ea

Key Features

Industry Number
350J50
Number of Ribs
50
Material
Chloroprene / EPDM
Length
35Inch
Width
4.6063Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350J50
Zoro #
G802599112
UPC #
-
Country of Origin
Japan

Dimensions

Length
35Inch
Width
4.6063Inch
Height
0.15Inch
Top Width
117 mm
Thickness
3.8 mm
Outside Length
35 in

Details

Industry Number
350J50
Number of Ribs
50
Material
Chloroprene / EPDM
Weight
1.078 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 35'' Long x 50 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.