Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 38'' Long x 26 Ribs Wide - 380J26

  • Mfr # 380J26

  • Zoro # G802598580


product price:  $50.15
/ea

Key Features

Industry Number
380J26
Number of Ribs
26
Material
Chloroprene / EPDM
Length
38Inch
Weight
0.609 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
380J26
Zoro #
G802598580
UPC #
-
Country of Origin
Japan

Dimensions

Length
38Inch
Height
0.15Inch
Width
2.3953Inch
Thickness
3.8 mm
Outside Length
38 in
Top Width
60.84 mm

Details

Industry Number
380J26
Number of Ribs
26
Material
Chloroprene / EPDM
Weight
0.609 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 38'' Long x 26 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.