
Ribstar Belt V-Ribbed - J Series 38'' Long x 40 Ribs Wide - 380J40
Mfr # 380J40
Zoro # G502598330
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Industry Number
380J40
Number of Ribs
40
Material
Chloroprene Rubber
Width
3.685Inch
Weight
0.936 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380J40
Zoro #
G502598330
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.685Inch
Height
0.15Inch
Length
38Inch
Details
Industry Number
380J40
Number of Ribs
40
Material
Chloroprene Rubber
Weight
0.936 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 38'' Long x 40 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.