
Ribstar Belt V-Ribbed - J Series 38'' Long x 45 Ribs Wide - 380J45 (Discontinued)
- Mfr # 380J45
- Zoro # G302598837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380J45
Zoro #
G302598837
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
38Inch
Width
4.1457Inch
Details
Industry Number
380J45
Number of Ribs
45
Material
Chloroprene Rubber
Weight
1.053 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 38'' Long x 45 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.