Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 39'' Long x 27 Ribs Wide - 390J27

  • Mfr # 390J27

  • Zoro # G502599719


product price:  $52.49
/ea

Key Features

Industry Number
390J27
Number of Ribs
27
Material
Chloroprene / EPDM
Weight
0.649 lb
Width
2.4874Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390J27
Zoro #
G502599719
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.4874Inch
Height
0.15Inch
Length
39Inch
Outside Length
39 in
Top Width
63.18 mm
Thickness
3.8 mm

Details

Industry Number
390J27
Number of Ribs
27
Material
Chloroprene / EPDM
Weight
0.649 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 39'' Long x 27 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.