
Ribstar Belt V-Ribbed - J Series 39'' Long x 40 Ribs Wide - 390J40 (Discontinued)
- Mfr # 390J40
- Zoro # G502600149
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
390J40
Zoro #
G502600149
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
39Inch
Width
3.685Inch
Details
Industry Number
390J40
Number of Ribs
40
Material
Chloroprene Rubber
Weight
0.961 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 39'' Long x 40 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.