Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 41.5'' Long x 10 Ribs Wide - 415J10
Mfr # 415J10
Zoro # G502601061
product price:Â $19.79
/eaKey Features
Industry Number
415J10
Number of Ribs
10
Material
Chloroprene / EPDM
Length
41.5Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415J10
Zoro #
G502601061
UPC #
-
Country of Origin
Japan
Dimensions
Length
41.5Inch
Height
0.15Inch
Width
0.9213Inch
Top Width
23.4 mm
Outside Length
41.5 in
Thickness
3.8 mm
Details
Industry Number
415J10
Number of Ribs
10
Material
Chloroprene / EPDM
Weight
0.256 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 41.5'' Long x 10 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.