Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 41.5'' Long x 25 Ribs Wide - 415J25

  • Mfr # 415J25

  • Zoro # G702601731


product price:  $49.49
/ea

Key Features

Industry Number
415J25
Number of Ribs
25
Material
Chloroprene / EPDM
Weight
0.639 lb
Length
41.5Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415J25
Zoro #
G702601731
UPC #
-
Country of Origin
Japan

Dimensions

Length
41.5Inch
Width
2.3031Inch
Height
0.15Inch
Outside Length
41.5 in
Top Width
58.5 mm
Thickness
3.8 mm

Details

Industry Number
415J25
Number of Ribs
25
Material
Chloroprene / EPDM
Weight
0.639 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 41.5'' Long x 25 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.