Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 41.5'' Long x 50 Ribs Wide - 415J50
Mfr # 415J50
Zoro # G702596341
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Industry Number
415J50
Number of Ribs
50
Material
Chloroprene / EPDM
Length
41.5Inch
Weight
1.278 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 415J50
- Zoro #
- G702596341
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 41.5Inch
- Width
- 4.6063Inch
- Height
- 0.15Inch
- Top Width
- 117 mm
- Outside Length
- 41.5 in
- Thickness
- 3.8 mm
Details
- Industry Number
- 415J50
- Number of Ribs
- 50
- Material
- Chloroprene / EPDM
- Weight
- 1.278 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
- V-Belt Section
- J
- Item
- Ribbed V-Belt
- Temp. Range
- -22 Degrees to 194 Degrees F
- Belt Series
- RIBSTAR G
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 41.5'' Long x 50 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.