Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 43'' Long x 38 Ribs Wide - 430J38
Mfr # 430J38
Zoro # G402598850
product price:Â $76.99
/eaKey Features
Industry Number
430J38
Number of Ribs
38
Material
Chloroprene / EPDM
Width
3.5008Inch
Length
43Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
430J38
Zoro #
G402598850
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.5008Inch
Length
43Inch
Height
0.15Inch
Outside Length
43 in
Thickness
3.8 mm
Top Width
88.92 mm
Details
Industry Number
430J38
Number of Ribs
38
Material
Chloroprene / EPDM
Weight
1.006 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 43'' Long x 38 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.