
Ribstar Belt V-Ribbed - J Series 44'' Long x 11 Ribs Wide - 440J11 (Discontinued)
- Mfr # 440J11
- Zoro # G102601119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
440J11
Zoro #
G102601119
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
44Inch
Width
1.0134Inch
Details
Industry Number
440J11
Number of Ribs
11
Material
Chloroprene Rubber
Weight
0.298 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 44'' Long x 11 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.