Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 44'' Long x 18 Ribs Wide - 440J18

  • Mfr # 440J18

  • Zoro # G402601482


product price:  $40.25
/ea

Key Features

Industry Number
440J18
Number of Ribs
18
Material
Chloroprene / EPDM
Weight
0.488 lb
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440J18
Zoro #
G402601482
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
1.6583Inch
Length
44Inch
Top Width
42.12 mm
Thickness
3.8 mm
Outside Length
44 in

Details

Industry Number
440J18
Number of Ribs
18
Material
Chloroprene / EPDM
Weight
0.488 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J

Description

V-Ribbed - J Series 44'' Long x 18 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.