Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 44'' Long x 19 Ribs Wide - 440J19

  • Mfr # 440J19

  • Zoro # G602601282


product price:  $36.95
/ea

Key Features

Industry Number
440J19
Number of Ribs
19
Material
Chloroprene / EPDM
Length
44Inch
Weight
0.515 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440J19
Zoro #
G602601282
UPC #
-
Country of Origin
Japan

Dimensions

Length
44Inch
Width
1.7504Inch
Height
0.15Inch
Outside Length
44 in
Thickness
3.8 mm
Top Width
44.46 mm

Details

Industry Number
440J19
Number of Ribs
19
Material
Chloroprene / EPDM
Weight
0.515 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G

Description

V-Ribbed - J Series 44'' Long x 19 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.