Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 44'' Long x 22 Ribs Wide - 440J22
Mfr # 440J22
Zoro # G102601164
product price:Â $40.19
/eaKey Features
Industry Number
440J22
Number of Ribs
22
Material
Chloroprene / EPDM
Weight
0.596 lb
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
440J22
Zoro #
G102601164
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
44Inch
Width
2.0268Inch
Thickness
3.8 mm
Top Width
51.48 mm
Outside Length
44 in
Details
Industry Number
440J22
Number of Ribs
22
Material
Chloroprene / EPDM
Weight
0.596 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 44'' Long x 22 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.